Shoulder Screw, 4mmX4mm, M3x0.50mm, PK5

VALUE BRAND| Zoro #: G2020943| Mfr #: MSB2-1

$19.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020943 Mfr #: MSB2-1
Finish: PlainItem: Shoulder Screw
Type: PrecisionHead Dia.: 6mm
Thread Size: M3x0.50mmShoulder Dia.: 4mm
Material: 18-8 Stainless SteelMin. Tensile Strength (PSI): 80, 000
Rockwell Hardness: B95 to B100Meets/Exceeds: ASME/ANSI B18.3.3
Thread Length: 4mmHead Style: Standard
System of Measurement: MetricDrive Type: Hex Socket
Shoulder Length: 4mmDrive Size: 2mm
Shoulder Length Tolerance: +0.050mmClass: 2A
Head Height: 3mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Finish Plain, Head Style Standard, Thread Size M3 x 0.50mm, Drive Type Hex Socket, Drive Size 2mm, Shoulder Dia. 4mm, Shoulder Length 4mm, Thread Length 4mm, Head Dia. 6mm, Head Height 3mm, Shoulder Length Tolerance +0.050mm, Min. Tensile Strength (PSI) 80,000, Class 2A, Rockwell Hardness B95 to B100, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.