Shldr Screw, 3.987mmX5mm, M3x0.50mm, PK10

VALUE BRAND| Zoro #: G1816866| Mfr #: MSB1-2

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1816866 Mfr #: MSB1-2
Meets/Exceeds: ASME/ANSI B18.3.3Material: 18-8 Stainless Steel
Rockwell Hardness: B95 to B100Item: Shoulder Screw
Type: PrecisionShoulder Length Tolerance: +0.050mm
Min. Tensile Strength (PSI): 80, 000Finish: Plain
Class: 2AHead Style: Standard
System of Measurement: MetricThread Size: M3 x 0.50mm
Shoulder Length: 5mmHead Height: 3mm
Head Dia.: 6mmShoulder Dia.: 3.987mm
Thread Length: 4mmDrive Type: Slotted
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size M3X0.50mm, Shoulder Diameter 3.987mm, Screw Shoulder Length 5mm, Thread Length 4mm, Head Dia 6mm, Head Height 3mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 80,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.