Zoro Select
Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK
Mfr # MSB2-2
Zoro # G1595456
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M3-0.50
- Shoulder Diameter 4 mm
- Head Type Standard
- Drive Type Hex
Explore More Products
- ZORO SELECT Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 5 PK PAT4327
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/8 in Shoulder Lg, Stainless Steel, 5 PK 4419-416SS
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel U51044.031.0031
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK M07111.160.0070
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel STR40251C12H
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel 4326
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/16 in Shoulder Lg, 18-8 Stainless Steel Z0712SS
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/8 in Shoulder Lg, 316 Stainless Steel STR61651C18
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel STR601M4X6
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel ZR1681-303H
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel SBIX0370037SP-005P1
- Zoro Select Shoulder Bolts