LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shoulder Screw, 3.987mmX6mm, M3x0.50mm, PK5

VALUE BRAND| Zoro #: G0915232| Mfr #: MSB4-3

$29.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0915232 Mfr #: MSB4-3
Type: PrecisionDrive Type: Hex Socket
Finish: PlainShoulder Length Tolerance: +0.050mm
System of Measurement: MetricClass: 2A
Rockwell Hardness: C26 to 32Material: 416 Stainless Steel
Head Style: StandardItem: Shoulder Screw
Min. Tensile Strength (PSI): 75, 000Meets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length: 6mmHead Height: 3mm
Head Dia.: 6mmShoulder Dia.: 3.987mm
Thread Length: 4mmDrive Size: 2mm
Thread Size: M3 x 0.50mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 2.0mm, Thread Size M3X0.50mm, Shoulder Diameter 3.987mm, Screw Shoulder Length 6mm, Thread Length 4mm, Head Dia 6mm, Head Height 3mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.