Shoulder Screw, 3.987mmX8mm, M3x0.50mm, PK5

VALUE BRAND| Zoro #: G1094545| Mfr #: MSB4-4

$29.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094545 Mfr #: MSB4-4
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.050mmFinish: Plain
Material: 416 Stainless SteelItem: Shoulder Screw
Type: PrecisionRockwell Hardness: C26 to 32
Head Style: StandardSystem of Measurement: Metric
Class: 2AMin. Tensile Strength (PSI): 75, 000
Shoulder Length: 8mmHead Height: 3mm
Head Dia.: 6mmShoulder Dia.: 3.987mm
Thread Length: 4mmDrive Size: 2mm
Thread Size: M3 x 0.50mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 2.0mm, Thread Size M3X0.50mm, Shoulder Diameter 3.987mm, Screw Shoulder Length 8mm, Thread Length 4mm, Head Dia 6mm, Head Height 3mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.