Shoulder Screw, 5mmX10mm, M4x0.70mm, PK5

VALUE BRAND| Zoro #: G0417042| Mfr #: MSB2-10

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0417042 Mfr #: MSB2-10
Finish: PlainItem: Shoulder Screw
Thread Length: 5mmHead Style: Standard
System of Measurement: MetricDrive Type: Hex Socket
Shoulder Length: 10mmDrive Size: 2.50mm
Shoulder Length Tolerance: +0.050mmClass: 2A
Head Height: 4mmType: Precision
Head Dia.: 8mmThread Size: M4x0.70mm
Shoulder Dia.: 5mmMaterial: 18-8 Stainless Steel
Min. Tensile Strength (PSI): 80, 000Rockwell Hardness: B95 to B100
Meets/Exceeds: ASME/ANSI B18.3.3Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Finish Plain, Head Style Standard, Thread Size M4 x 0.70mm, Drive Type Hex Socket, Drive Size 2.5mm, Shoulder Dia. 5mm, Shoulder Length 10mm, Thread Length 5mm, Head Dia. 8mm, Head Height 4mm, Shoulder Length Tolerance +0.050mm, Min. Tensile Strength (PSI) 80,000, Class 2A, Rockwell Hardness B95 to B100, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.