Shldr Screw, 4.987mmX25mm, M4x0.70mm, PK5

VALUE BRAND| Zoro #: G2443524| Mfr #: MSB1-15

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443524 Mfr #: MSB1-15
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.050mm
Rockwell Hardness: B95 to B100Finish: Plain
Material: 18-8 Stainless SteelItem: Shoulder Screw
Type: PrecisionHead Style: Standard
System of Measurement: MetricClass: 2A
Min. Tensile Strength (PSI): 80, 000Drive Type: Slotted
Thread Size: M4 x 0.70mmShoulder Length: 25mm
Head Height: 4mmHead Dia.: 8mm
Shoulder Dia.: 4.987mmThread Length: 5mm
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size M4X0.70mm, Shoulder Diameter 4.987mm, Screw Shoulder Length 25mm, Thread Length 5mm, Head Dia 8mm, Head Height 4mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 80, 000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.