Shldr Screw, 4.987mmX25mm, M4x0.70mm, PK5

VALUE BRAND| Zoro #: G0554592| Mfr #: MSB4-15

$33.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554592 Mfr #: MSB4-15
Material: 416 Stainless SteelFinish: Plain
Class: 2AMin. Tensile Strength (PSI): 75, 000
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
System of Measurement: MetricType: Precision
Item: Shoulder ScrewShoulder Length Tolerance: +0.050mm
Head Style: StandardRockwell Hardness: C26 to 32
Head Height: 4mmHead Dia.: 8mm
Shoulder Dia.: 4.987mmThread Length: 5mm
Drive Size: 2.50mmThread Size: M4 x 0.70mm
Shoulder Length: 25mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 2.5mm, Thread Size M4X0.70mm, Shoulder Diameter 4.987mm, Screw Shoulder Length 25mm, Thread Length 5mm, Head Dia 8mm, Head Height 4mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews