JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shoulder Screw, 5mmX30mm, M4x0.70mm, PK5

VALUE BRAND| Zoro #: G0946775| Mfr #: MSB2-16

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946775 Mfr #: MSB2-16
Shoulder Length Tolerance: +0.050mmSystem of Measurement: Metric
Material: 18-8 Stainless SteelMin. Tensile Strength (PSI): 80, 000
Meets/Exceeds: ASME/ANSI B18.3.3Finish: Plain
Class: 2AItem: Shoulder Screw
Rockwell Hardness: B95 to B100Head Style: Standard
Type: PrecisionShoulder Length: 30mm
Head Height: 4mmHead Dia.: 8mm
Shoulder Dia.: 5mmThread Length: 5mm
Drive Type: Hex SocketDrive Size: 2.50mm
Thread Size: M4x0.70mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Finish Plain, Head Style Standard, Thread Size M4 x 0.70mm, Drive Type Hex Socket, Drive Size 2.5mm, Shoulder Dia. 5mm, Shoulder Length 30mm, Thread Length 5mm, Head Dia. 8mm, Head Height 4mm, Shoulder Length Tolerance +0.050mm, Min. Tensile Strength (PSI) 80,000, Class 2A, Rockwell Hardness B95 to B100, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.