Shop Alternate Products
This Product is Discontinued
Zoro Select
Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 4 mm Shoulder Lg, 416 Stainless Steel, 5 PK (Discontinued)
Mfr # MSB4-6
Zoro # G0585067
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M4-0.7
- Shoulder Diameter 5 mm
- Shoulder Length 4 mm
- Head Type Standard