Shoulder Screw, 4.987mmX6mm, M4x0.70mm, PK5

VALUE BRAND| Zoro #: G2431292| Mfr #: MSB4-8

$32.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431292 Mfr #: MSB4-8
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.050mmFinish: Plain
Material: 416 Stainless SteelItem: Shoulder Screw
Type: PrecisionRockwell Hardness: C26 to 32
Head Style: StandardSystem of Measurement: Metric
Class: 2AMin. Tensile Strength (PSI): 75, 000
Head Dia.: 8mmShoulder Dia.: 4.987mm
Thread Length: 5mmDrive Size: 2.5mm
Thread Size: M4 x 0.70mmShoulder Length: 6mm
Head Height: 4mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 2.5mm, Thread Size M4X0.70mm, Shoulder Diameter 4.987mm, Screw Shoulder Length 6mm, Thread Length 5mm, Head Dia 8mm, Head Height 4mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75, 000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.