SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

Shoulder Screw, 6mmX10mm, M5 x 0.80mm, PK5

VALUE BRAND| Zoro #: G1719496| Mfr #: 6EY26

$35.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1719496 Mfr #: 6EY26
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Item: Shoulder ScrewRockwell Hardness: C39 to C44
Head Style: KnurledClass: 5g6g
Min. Tensile Strength (PSI): 159, 500System of Measurement: Metric
Shoulder Length: 10mmHead Height: 4.5mm Max.
Head Dia.: 10mmShoulder Dia.: 6mm
Thread Length: 9.50mmDrive Size: 3mm
Type: Self-LockingThread Size: M5 x 0.80mm
Temp. Range (F): -70 to 250Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Self Locking, 12.9 Alloy Steel, Plain Finish, Knurled Head, Drive Type Hex Socket, Drive Size 3mm, Thread Size M5X0.80mm, Shoulder Dia 6mm, Shoulder L 10mm, Thread L 9.5mm, Head Dia 10mm, Head Height 4.5mm Max, Shoulder Dia Tolerance -0.010mm to -0.040mm, Shoulder L Tolerance +0.25mm, Locking Element Nylon Patch, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Temp Range -70 to 250 F, Thread Class 5g6g, Rockwell Hardness C39-C44, Comparable to ISO 7379, Package 5

Product Reviews