Shoulder Screw, 6mmX16mm, M5 x 0.80mm, PK5

VALUE BRAND| Zoro #: G2043571| Mfr #: 6EY30

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043571 Mfr #: 6EY30
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Temp. Range (F): -70 to 250Item: Shoulder Screw
Type: Self-LockingRockwell Hardness: C39 to C44
Head Style: KnurledClass: 5g6g
Min. Tensile Strength (PSI): 159, 500System of Measurement: Metric
Head Height: 4.5mm Max.Head Dia.: 10mm
Shoulder Dia.: 6mmThread Length: 9.50mm
Drive Size: 3mmThread Size: M5 x 0.80mm
Shoulder Length: 16mmCountry of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Self Locking, 12.9 Alloy Steel, Plain Finish, Knurled Head, Drive Type Hex Socket, Drive Size 3mm, Thread Size M5X0.80mm, Shoulder Dia 6mm, Shoulder L 16mm, Thread L 9.5mm, Head Dia 10mm, Head Height 4.5mm Max, Shoulder Dia Tolerance -0.010mm to -0.040mm, Shoulder L Tolerance +0.25mm, Locking Element Nylon Patch, Min Tensile Strength 159, 500 PSI, Shear Strength 95, 700 PSI, Temp Range -70 to 250 F, Thread Class 5g6g, Rockwell Hardness C39-C44, Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.