JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shldr Screw, 5.987mmX16mm, M5x0.80mm, PK5

VALUE BRAND| Zoro #: G2162693| Mfr #: MSB4-24

$33.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2162693 Mfr #: MSB4-24
Finish: PlainType: Precision
Rockwell Hardness: C26 to 32Min. Tensile Strength (PSI): 75, 000
Drive Type: Hex SocketHead Style: Standard
Shoulder Length Tolerance: +0.050mmMeets/Exceeds: ASME/ANSI B18.3.3
Class: 2AItem: Shoulder Screw
Material: 416 Stainless SteelSystem of Measurement: Metric
Shoulder Length: 16mmHead Height: 5mm
Head Dia.: 10mmShoulder Dia.: 5.987mm
Thread Length: 6mmDrive Size: 3mm
Thread Size: M5 x 0.80mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3.0mm, Thread Size M5X0.80mm, Shoulder Diameter 5.987mm, Screw Shoulder Length 16mm, Thread Length 6mm, Head Dia 10mm, Head Height 5mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5
Save 15%. Sign up for Z-mail.