LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shldr Screw, 5.987mmX20mm, M5x0.80mm, PK5

VALUE BRAND| Zoro #: G1532797| Mfr #: MSB4-25

$16.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532797 Mfr #: MSB4-25
Class: 2AItem: Shoulder Screw
System of Measurement: MetricType: Precision
Meets/Exceeds: ASME/ANSI B18.3.3Drive Type: Hex Socket
Head Style: StandardMin. Tensile Strength (PSI): 75, 000
Rockwell Hardness: C26 to 32Material: 416 Stainless Steel
Shoulder Length Tolerance: +0.050mmFinish: Plain
Shoulder Dia.: 5.987mmThread Length: 6mm
Drive Size: 3mmThread Size: M5 x 0.80mm
Shoulder Length: 20mmHead Height: 5mm
Head Dia.: 10mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3.0mm, Thread Size M5X0.80mm, Shoulder Diameter 5.987mm, Screw Shoulder Length 20mm, Thread Length 6mm, Head Dia 10mm, Head Height 5mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.