20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Shoulder Screw, 6mmX25mm, M5 x 0.80mm, PK5

VALUE BRAND| Zoro #: G2405286| Mfr #: 6EU19

$5.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405286 Mfr #: 6EU19
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Item: Shoulder ScrewRockwell Hardness: C39 to C44
Head Style: KnurledSystem of Measurement: Metric
Class: 5g6gMin. Tensile Strength (PSI): 159, 500
Shoulder Length: 25mmHead Height: 4.5mm Max.
Head Dia.: 10mmThread Length: 9.50mm
Drive Size: 3mmThread Size: M5 x 0.80mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm, Thread Size M5X0.80mm, Shoulder Dia 6mm, Shoulder Length 25mm, Thread Length 9.5mm, Head Dia 10mm, Head Height 4.5mm Max, Shoulder Dia Tolerance -0.010mm to -0.040mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.