JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shoulder Screw, 6mmX25mm, M5 x 0.80mm, PK5

VALUE BRAND| Zoro #: G0384571| Mfr #: 6EY34

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0384571 Mfr #: 6EY34
Head Style: KnurledMeets/Exceeds: Standards Comparable to ISO 7379
Min. Tensile Strength (PSI): 159, 500Type: Self-Locking
Class: 5g6gRockwell Hardness: C39 to C44
Finish: PlainShoulder Length Tolerance: +0.25mm
Drive Type: Hex SocketSystem of Measurement: Metric
Item: Shoulder ScrewShear Strength (PSI): 95, 700
Material: 12.9 Alloy SteelShoulder Length: 25mm
Head Height: 4.5mm Max.Head Dia.: 10mm
Shoulder Dia.: 6mmThread Length: 9.50mm
Drive Size: 3mmThread Size: M5 x 0.80mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Self Locking, 12.9 Alloy Steel, Plain Finish, Knurled Head, Drive Type Hex Socket, Drive Size 3mm, Thread Size M5X0.80mm, Shoulder Dia 6mm, Shoulder L 25mm, Thread L 9.5mm, Head Dia 10mm, Head Height 4.5mm Max, Shoulder Dia Tolerance -0.010mm to -0.040mm, Shoulder L Tolerance +0.25mm, Locking Element Nylon Patch, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Temp Range -70 to 250 F, Thread Class 5g6g, Rockwell Hardness C39-C44, Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.