JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shldr Screw, 5.987mmX25mm, M5x0.80mm, PK5

VALUE BRAND| Zoro #: G0933457| Mfr #: MSB1-26

$20.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933457 Mfr #: MSB1-26
System of Measurement: MetricMaterial: 18-8 Stainless Steel
Type: PrecisionDrive Type: Slotted
Shoulder Length Tolerance: +0.050mmHead Style: Standard
Min. Tensile Strength (PSI): 80, 000Finish: Plain
Item: Shoulder ScrewClass: 2A
Meets/Exceeds: ASME/ANSI B18.3.3Rockwell Hardness: B95 to B100
Head Dia.: 10mmShoulder Dia.: 5.987mm
Thread Length: 6mmThread Size: M5 x 0.80mm
Shoulder Length: 25mmHead Height: 5mm
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size M5X0.80mm, Shoulder Diameter 5.987mm, Screw Shoulder Length 25mm, Thread Length 6mm, Head Dia 10mm, Head Height 5mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 80,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.