JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Shoulder Screw, 6mmX25mm, M5x0.80mm, PK5

VALUE BRAND| Zoro #: G1753236| Mfr #: MSB2-26

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753236 Mfr #: MSB2-26
Head Style: StandardClass: 2A
Min. Tensile Strength (PSI): 80, 000System of Measurement: Metric
Finish: PlainMeets/Exceeds: ASME/ANSI B18.3.3
Material: 18-8 Stainless SteelRockwell Hardness: B95 to B100
Item: Shoulder ScrewType: Precision
Shoulder Length Tolerance: +0.050mmDrive Size: 3mm
Thread Size: M5x0.80mmShoulder Length: 25mm
Head Height: 5mmHead Dia.: 10mm
Shoulder Dia.: 6mmThread Length: 6mm
Drive Type: Hex SocketCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Finish Plain, Head Style Standard, Thread Size M5 x 0.80mm, Drive Type Hex Socket, Drive Size 3mm, Shoulder Dia. 6mm, Shoulder Length 25mm, Thread Length 6mm, Head Dia. 10mm, Head Height 5mm, Shoulder Length Tolerance +0.050mm, Min. Tensile Strength (PSI) 80,000, Class 2A, Rockwell Hardness B95 to B100, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.