Shoulder Screw, 6mmX30mm, M5 x 0.80mm, PK5

VALUE BRAND| Zoro #: G0685221| Mfr #: 6EU21

$5.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0685221 Mfr #: 6EU21
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Material: 12.9 Alloy SteelItem: Shoulder Screw
Rockwell Hardness: C39 to C44Head Style: Knurled
System of Measurement: MetricClass: 5g6g
Head Height: 4.5mm Max.Head Dia.: 10mm
Min. Tensile Strength (PSI): 159, 500Thread Length: 9.50mm
Shear Strength (PSI): 95, 700Drive Size: 3mm
Thread Size: M5 x 0.80mmShoulder Length: 30mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm, Thread Size M5X0.80mm, Shoulder Dia 6mm, Shoulder Length 30mm, Thread Length 9.5mm, Head Dia 10mm, Head Height 4.5mm Max, Shoulder Dia Tolerance -0.010mm to -0.040mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.