- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Shoulder Bolts
- /
- Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 40 mm Shoulder Lg, 12.9 Alloy Steel, 5 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 40 mm Shoulder Lg, 12.9 Alloy Steel, 5 PK (Discontinued)
Mfr # 6EU25
Zoro # G0375733
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M5-0.8
- Shoulder Diameter 6 mm
- Shoulder Length 40 mm
- Head Type Standard
Customers Also Purchased
- Brand Zoro Select
-
MFR #
6EU25
-
Zoro #
G0375733
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M5-0.8 |
Shoulder Diameter | 6 mm |
Shoulder Length | 40 mm |
Drive Size | 3 mm |
Head Diameter | 10 mm |
Head Height | 4.5 mm |
Thread Length | 9.5 mm |
Shoulder Length Tolerance | -0.0 mm to +0.25 mm |
Head Dia. | 10 mm |
Shoulder Dia. | 6 mm |
Dia./Thread Size | M5-0.80 |
Shoulder Diameter Tolerance | -0.036 mm to +0.00 mm |
Minimum Thread Length | 9.5 mm |
Dimensional Standards | ISO 7379 |
Details
System of Measurement | Metric |
Head Type | Standard |
Drive Type | Socket |
Material | Alloy Steel |
Finish | Plain |
Item | Shoulder Screw |
Shear Strength (PSI) | 95,700 psi |
Head Style | Knurled |
Class | 5g6g |
Rockwell Hardness | C39 to C44 |
Type | Standard |
Min. Tensile Strength (PSI) | 159,500 psi |
Meets/Exceeds | Standards Comparable to ISO 7379 |
Shoulder Screw Type | Standard Shoulder Screw |
Thread Pitch | 0.8 mm |
Shear Strength | 95,700 psi |
Material Type | Steel |
Tensile Strength | 159,500 psi |
Material Grade/Class | Class 12.9 |
Precision Screw | No |
Thread Fit | 5g6g |
Finish Type | Plain |
Head Texture | Knurled |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M5-0.8, Minimum Thread Length 9.5 mm, Shoulder Length 40 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.036 mm to +0.00 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379