LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shldr Screw, 5.987mmX4mm, M5x0.80mm, PK10

VALUE BRAND| Zoro #: G2223821| Mfr #: MSB1-17

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223821 Mfr #: MSB1-17
Material: 18-8 Stainless SteelFinish: Plain
Min. Tensile Strength (PSI): 80, 000Shoulder Length Tolerance: +0.050mm
Item: Shoulder ScrewType: Precision
Meets/Exceeds: ASME/ANSI B18.3.3Head Style: Standard
Rockwell Hardness: B95 to B100Class: 2A
System of Measurement: MetricThread Length: 6mm
Drive Type: SlottedThread Size: M5 x 0.80mm
Shoulder Length: 4mmHead Height: 5mm
Head Dia.: 10mmShoulder Dia.: 5.987mm
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size M5X0.80mm, Shoulder Diameter 5.987mm, Screw Shoulder Length 4mm, Thread Length 6mm, Head Dia 10mm, Head Height 5mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 80,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.