JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Shoulder Screw, 5.987mmX4mm, M5x0.80mm, PK5

VALUE BRAND| Zoro #: G1673786| Mfr #: MSB4-17

$32.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673786 Mfr #: MSB4-17
Class: 2AItem: Shoulder Screw
Drive Type: Hex SocketHead Style: Standard
Min. Tensile Strength (PSI): 75, 000Type: Precision
Material: 416 Stainless SteelFinish: Plain
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.050mm
System of Measurement: MetricRockwell Hardness: C26 to 32
Shoulder Length: 4mmHead Height: 5mm
Head Dia.: 10mmShoulder Dia.: 5.987mm
Thread Length: 6mmDrive Size: 3mm
Thread Size: M5 x 0.80mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3.0mm, Thread Size M5X0.80mm, Shoulder Diameter 5.987mm, Screw Shoulder Length 4mm, Thread Length 6mm, Head Dia 10mm, Head Height 5mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.