Shoulder Screw, 6mmX50mm, M5 x 0.80mm, PK5

VALUE BRAND| Zoro #: G0969577| Mfr #: 6EU27

$7.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0969577 Mfr #: 6EU27
Shear Strength (PSI): 95, 700Head Style: Knurled
System of Measurement: MetricItem: Shoulder Screw
Class: 5g6gDrive Type: Hex Socket
Min. Tensile Strength (PSI): 159, 500Shoulder Length Tolerance: +0.25mm
Finish: PlainMaterial: 12.9 Alloy Steel
Rockwell Hardness: C39 to C44Meets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length: 50mmHead Height: 4.5mm Max.
Head Dia.: 10mmThread Length: 9.50mm
Drive Size: 3mmThread Size: M5 x 0.80mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 3mm, Thread Size M5X0.80mm, Shoulder Dia 6mm, Shoulder Length 50mm, Thread Length 9.5mm, Head Dia 10mm, Head Height 4.5mm Max, Shoulder Dia Tolerance -0.010mm to -0.040mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5
Save 15%. Sign up for Z-mail.