Zoro Select
Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK
Mfr # MSB2-18
Zoro # G2161266
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Shoulder Diameter 6 mm
- Head Type Standard
- Drive Type Hex
Explore More Products
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK M07111.120.0025
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK 2DMR4
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel, 5 PK M07111.080.0010
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel U07111.062.0475
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel, 4 PK 2DND5
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel, 5 PK M07111.060.0010
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel STR402M5X20HUL
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 40 mm Shoulder Lg, 316 Stainless Steel STR616M12X40
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 7-1/2 in Shoulder Lg, 18-8 Stainless Steel STR60101C120
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 7/8 in Thr Lg, 1/4 in Shoulder Lg 5MA52
- AMPG Shoulder Screw, 3/4"-10 Thr Sz, 1 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel STR70078C24
- Zoro Select Shoulder Bolts