Shoulder Screw, 5.987mmX5mm, M5x0.80mm, PK5

VALUE BRAND| Zoro #: G1630142| Mfr #: MSB4-18

$30.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1630142 Mfr #: MSB4-18
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.050mmFinish: Plain
Material: 416 Stainless SteelItem: Shoulder Screw
Type: PrecisionRockwell Hardness: C26 to 32
Head Style: StandardSystem of Measurement: Metric
Class: 2AMin. Tensile Strength (PSI): 75, 000
Thread Size: M5 x 0.80mmShoulder Length: 5mm
Head Height: 5mmHead Dia.: 10mm
Shoulder Dia.: 5.987mmThread Length: 6mm
Drive Size: 3mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3.0mm, Thread Size M5X0.80mm, Shoulder Diameter 5.987mm, Screw Shoulder Length 5mm, Thread Length 6mm, Head Dia 10mm, Head Height 5mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75, 000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.