Shoulder Screw, 6mmX8mm, M5x0.80mm, PK5

VALUE BRAND| Zoro #: G1223817| Mfr #: MSB2-20

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1223817 Mfr #: MSB2-20
Material: 18-8 Stainless SteelFinish: Plain
Head Style: StandardClass: 2A
Min. Tensile Strength (PSI): 80, 000Shoulder Length Tolerance: +0.050mm
Meets/Exceeds: ASME/ANSI B18.3.3System of Measurement: Metric
Type: PrecisionItem: Shoulder Screw
Rockwell Hardness: B95 to B100Drive Type: Hex Socket
Drive Size: 3mmThread Size: M5x0.80mm
Shoulder Length: 8mmHead Height: 5mm
Head Dia.: 10mmShoulder Dia.: 6mm
Thread Length: 6mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Finish Plain, Head Style Standard, Thread Size M5 x 0.80mm, Drive Type Hex Socket, Drive Size 3mm, Shoulder Dia. 6mm, Shoulder Length 8mm, Thread Length 6mm, Head Dia. 10mm, Head Height 5mm, Shoulder Length Tolerance +0.050mm, Min. Tensile Strength (PSI) 80,000, Class 2A, Rockwell Hardness B95 to B100, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 5

Product Reviews