Shoulder Screw, 5.987mmX8mm, M5x0.80mm, PK5

VALUE BRAND| Zoro #: G1737382| Mfr #: MSB4-20

$32.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1737382 Mfr #: MSB4-20
Type: PrecisionMaterial: 416 Stainless Steel
Finish: PlainRockwell Hardness: C26 to 32
Item: Shoulder ScrewHead Style: Standard
System of Measurement: MetricClass: 2A
Drive Type: Hex SocketMin. Tensile Strength (PSI): 75, 000
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.050mm
Head Dia.: 10mmShoulder Dia.: 5.987mm
Thread Length: 6mmDrive Size: 3mm
Thread Size: M5 x 0.80mmShoulder Length: 8mm
Head Height: 5mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3.0mm, Thread Size M5X0.80mm, Shoulder Diameter 5.987mm, Screw Shoulder Length 8mm, Thread Length 6mm, Head Dia 10mm, Head Height 5mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.