Shoulder Screw, 8mmX10mm, M6 x 1mm, PK5

VALUE BRAND| Zoro #: G0510255| Mfr #: 6EY36

$34.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0510255 Mfr #: 6EY36
Class: 5g6gDrive Type: Hex Socket
Meets/Exceeds: Standards Comparable to ISO 7379Rockwell Hardness: C39 to C44
System of Measurement: MetricMaterial: 12.9 Alloy Steel
Min. Tensile Strength (PSI): 159, 500Head Style: Knurled
Type: Self-LockingItem: Shoulder Screw
Shear Strength (PSI): 95, 700Shoulder Length Tolerance: +0.25mm
Finish: PlainHead Height: 5.5mm Max.
Head Dia.: 13mmShoulder Dia.: 8mm
Thread Length: 11mmDrive Size: 4mm
Thread Size: M6 x 1mmShoulder Length: 10mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Self Locking, 12.9 Alloy Steel, Plain Finish, Knurled Head, Drive Type Hex Socket, Drive Size 4mm, Thread Size M6X1mm, Shoulder Dia 8mm, Shoulder L 10mm, Thread L 11mm, Head Dia 13mm, Head Height 5.5mm Max, Shoulder Dia Tolerance -0.013mm to -0.049mm, Shoulder L Tolerance +0.25mm, Locking Element Nylon Patch, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Temp Range -70 to 250 F, Thread Class 5g6g, Rockwell Hardness C39-C44, Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.