Shoulder Screw, 8mmX10mm, M6x1mm, PK5

VALUE BRAND| Zoro #: G0629176| Mfr #: MSB2-30

$18.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629176 Mfr #: MSB2-30
Finish: PlainItem: Shoulder Screw
Head Dia.: 12mmThread Size: M6x1mm
Shoulder Dia.: 8mmMaterial: 18-8 Stainless Steel
Min. Tensile Strength (PSI): 80, 000Rockwell Hardness: B95 to B100
Meets/Exceeds: ASME/ANSI B18.3.3Thread Length: 11mm
Head Style: StandardSystem of Measurement: Metric
Drive Type: Hex SocketShoulder Length: 10mm
Drive Size: 4mmShoulder Length Tolerance: +0.050mm
Class: 2AHead Height: 6mm
Type: PrecisionCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Finish Plain, Head Style Standard, Thread Size M6 x 1mm, Drive Type Hex Socket, Drive Size 4mm, Shoulder Dia. 8mm, Shoulder Length 10mm, Thread Length 11mm, Head Dia. 12mm, Head Height 6mm, Shoulder Length Tolerance +0.050mm, Min. Tensile Strength (PSI) 80,000, Class 2A, Rockwell Hardness B95 to B100, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.