15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Shoulder Screw, 9.987mmX10mm, M6 x 1mm, PK5

VALUE BRAND| Zoro #: G1819867| Mfr #: MSB4-35

$39.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819867 Mfr #: MSB4-35
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.050mmFinish: Plain
Material: 416 Stainless SteelItem: Shoulder Screw
Type: PrecisionRockwell Hardness: C26 to 32
Head Style: StandardSystem of Measurement: Metric
Class: 2AMin. Tensile Strength (PSI): 75, 000
Head Dia.: 12mmShoulder Dia.: 9.987mm
Thread Length: 11mmDrive Size: 4mm
Thread Size: M6 x 1mmShoulder Length: 10mm
Head Height: 6mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 4.0mm, Thread Size M6X1mm, Shoulder Diameter 9.987mm, Screw Shoulder Length 10mm, Thread Length 11mm, Head Dia 12mm, Head Height 6mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75, 000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.