Shoulder Screw, 8mmX12mm, M6 x 1mm, PK5

VALUE BRAND| Zoro #: G1624786| Mfr #: 6EY38

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1624786 Mfr #: 6EY38
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Temp. Range (F): -70 to 250Item: Shoulder Screw
Type: Self-LockingRockwell Hardness: C39 to C44
Head Style: KnurledClass: 5g6g
Min. Tensile Strength (PSI): 159, 500System of Measurement: Metric
Thread Length: 11mmDrive Size: 4mm
Shoulder Length: 12mmThread Size: M6 x 1mm
Head Height: 5.5mm Max.Head Dia.: 13mm
Shoulder Dia.: 8mmCountry of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Self Locking, 12.9 Alloy Steel, Plain Finish, Knurled Head, Drive Type Hex Socket, Drive Size 4mm, Thread Size M6X1mm, Shoulder Dia 8mm, Shoulder L 12mm, Thread L 11mm, Head Dia 13mm, Head Height 5.5mm Max, Shoulder Dia Tolerance -0.013mm to -0.049mm, Shoulder L Tolerance +0.25mm, Locking Element Nylon Patch, Min Tensile Strength 159, 500 PSI, Shear Strength 95, 700 PSI, Temp Range -70 to 250 F, Thread Class 5g6g, Rockwell Hardness C39-C44, Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.