Shoulder Screw, 7.987mmX12mm, M6 x 1mm, PK5

VALUE BRAND| Zoro #: G0873652| Mfr #: MSB1-31

$26.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873652 Mfr #: MSB1-31
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.050mm
Rockwell Hardness: B95 to B100Finish: Plain
Material: 18-8 Stainless SteelItem: Shoulder Screw
Type: PrecisionHead Style: Standard
System of Measurement: MetricClass: 2A
Min. Tensile Strength (PSI): 80, 000Drive Type: Slotted
Thread Size: M6 x 1mmShoulder Length: 12mm
Head Height: 6mmHead Dia.: 12mm
Shoulder Dia.: 7.987mmThread Length: 11mm
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size M6X1mm, Shoulder Diameter 7.987mm, Screw Shoulder Length 12mm, Thread Length 11mm, Head Dia 12mm, Head Height 6mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 80,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.