Shoulder Screw, 10mmX12mm, M6x1mm, PK5

VALUE BRAND| Zoro #: G2395321| Mfr #: MSB2-36

$29.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2395321 Mfr #: MSB2-36
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.050mm
Finish: PlainMaterial: 18-8 Stainless Steel
Item: Shoulder ScrewType: Precision
Rockwell Hardness: B95 to B100Head Style: Standard
System of Measurement: MetricClass: 2A
Min. Tensile Strength (PSI): 80, 000Shoulder Length: 12mm
Head Height: 6mmHead Dia.: 12mm
Shoulder Dia.: 10mmThread Length: 11mm
Drive Type: Hex SocketDrive Size: 4mm
Thread Size: M6x1mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Finish Plain, Head Style Standard, Thread Size M6 x 1mm, Drive Type Hex Socket, Drive Size 4mm, Shoulder Dia. 10mm, Shoulder Length 12mm, Thread Length 11mm, Head Dia. 12mm, Head Height 6mm, Shoulder Length Tolerance +0.050mm, Min. Tensile Strength (PSI) 80,000, Class 2A, Rockwell Hardness B95 to B100, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.