Shoulder Screw, 7.987mmX16mm, M6 x 1mm, PK5

VALUE BRAND| Zoro #: G1113917| Mfr #: MSB1-32

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1113917 Mfr #: MSB1-32
Drive Type: SlottedMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.050mmRockwell Hardness: B95 to B100
Finish: PlainMaterial: 18-8 Stainless Steel
Item: Shoulder ScrewType: Precision
Head Style: StandardSystem of Measurement: Metric
Class: 2AMin. Tensile Strength (PSI): 80, 000
Shoulder Length: 16mmHead Height: 6mm
Head Dia.: 12mmShoulder Dia.: 7.987mm
Thread Length: 11mmThread Size: M6 x 1mm
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size M6X1mm, Shoulder Diameter 7.987mm, Screw Shoulder Length 16mm, Thread Length 11mm, Head Dia 12mm, Head Height 6mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 80,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.