Shoulder Screw, 8mmX40mm, M6 x 1mm, PK5

VALUE BRAND| Zoro #: G1514423| Mfr #: 6EY50

$35.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 12.9 Alloy Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1514423 Mfr #: 6EY50
Material: 12.9 Alloy SteelItem: Shoulder Screw
Finish: PlainMeets/Exceeds: Standards Comparable to ISO 7379
Head Style: KnurledClass: 5g6g
Rockwell Hardness: C39 to C44Shoulder Length Tolerance: +0.25mm
Min. Tensile Strength (PSI): 159, 500Type: Self-Locking
Shear Strength (PSI): 95, 700System of Measurement: Metric
Drive Type: Hex SocketDrive Size: 4mm
Thread Size: M6 x 1mmShoulder Length: 40mm
Head Height: 5.5mm Max.Head Dia.: 13mm
Shoulder Dia.: 8mmThread Length: 11mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Self Locking, 12.9 Alloy Steel, Plain Finish, Knurled Head, Drive Type Hex Socket, Drive Size 4mm, Thread Size M6X1mm, Shoulder Dia 8mm, Shoulder L 40mm, Thread L 11mm, Head Dia 13mm, Head Height 5.5mm Max, Shoulder Dia Tolerance -0.013mm to -0.049mm, Shoulder L Tolerance +0.25mm, Locking Element Nylon Patch, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Temp Range -70 to 250 F, Thread Class 5g6g, Rockwell Hardness C39-C44, Comparable to ISO 7379, Package 5

Product Reviews