Shoulder Screw, 8mmX60mm, M6 x 1mm, PK5

VALUE BRAND| Zoro #: G1828443| Mfr #: 6EU40

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828443 Mfr #: 6EU40
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Material: 12.9 Alloy SteelItem: Shoulder Screw
Rockwell Hardness: C39 to C44Head Style: Knurled
System of Measurement: MetricClass: 5g6g
Thread Size: M6 x 1mmShoulder Length: 60mm
Head Height: 5.5mm Max.Head Dia.: 13mm
Min. Tensile Strength (PSI): 159, 500Thread Length: 11mm
Shear Strength (PSI): 95, 700Drive Size: 4mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm, Thread Size M6X1mm, Shoulder Dia 8mm, Shoulder Length 60mm, Thread Length 11mm, Head Dia 13mm, Head Height 5.5mm Max, Shoulder Dia Tolerance -0.013mm to -0.049mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.