Shoulder Screw, 7.987mmX6mm, M6 x 1mm, PK5

VALUE BRAND| Zoro #: G1836283| Mfr #: MSB4-28

$37.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836283 Mfr #: MSB4-28
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.050mmFinish: Plain
Material: 416 Stainless SteelItem: Shoulder Screw
Type: PrecisionRockwell Hardness: C26 to 32
Head Style: StandardSystem of Measurement: Metric
Class: 2AMin. Tensile Strength (PSI): 75, 000
Thread Size: M6 x 1mmShoulder Length: 6mm
Head Height: 6mmHead Dia.: 12mm
Shoulder Dia.: 7.987mmThread Length: 11mm
Drive Size: 4mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 4.0mm, Thread Size M6X1mm, Shoulder Diameter 7.987mm, Screw Shoulder Length 6mm, Thread Length 11mm, Head Dia 12mm, Head Height 6mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75, 000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.