Shoulder Screw, 10mmX10mm, M8x1.25mm, PK5

VALUE BRAND| Zoro #: G0371305| Mfr #: MSB2-39

$45.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371305 Mfr #: MSB2-39
Material: 18-8 Stainless SteelRockwell Hardness: B95 to B100
System of Measurement: MetricFinish: Plain
Item: Shoulder ScrewMeets/Exceeds: ASME/ANSI B18.3.3
Min. Tensile Strength (PSI): 80, 000Class: 2A
Type: PrecisionHead Style: Standard
Shoulder Length Tolerance: +0.050mmShoulder Length: 10mm
Head Height: 7mmHead Dia.: 14mm
Shoulder Dia.: 10mmThread Length: 12mm
Drive Type: Hex SocketDrive Size: 5mm
Thread Size: M8x1.25mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Finish Plain, Head Style Standard, Thread Size M8 x 1.25mm, Drive Type Hex Socket, Drive Size 5mm, Shoulder Dia. 10mm, Shoulder Length 10mm, Thread Length 12mm, Head Dia. 14mm, Head Height 7mm, Shoulder Length Tolerance +0.050mm, Min. Tensile Strength (PSI) 80,000, Class 2A, Rockwell Hardness B95 to B100, Meets/Exceeds ASME/ANSI B18.3.3, Package Quantity 5
Save 15%. Sign up for Z-mail.