JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Shldr Screw, 9.987mmX10mm, M8x1.25mm, PK5

VALUE BRAND| Zoro #: G1864563| Mfr #: MSB4-39

$80.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1864563 Mfr #: MSB4-39
Meets/Exceeds: ASME/ANSI B18.3.3Class: 2A
Finish: PlainShoulder Length Tolerance: +0.050mm
Drive Type: Hex SocketMin. Tensile Strength (PSI): 75, 000
Rockwell Hardness: C26 to 32Head Style: Standard
Material: 416 Stainless SteelItem: Shoulder Screw
Type: PrecisionSystem of Measurement: Metric
Shoulder Length: 10mmHead Height: 7mm
Head Dia.: 14mmShoulder Dia.: 9.987mm
Thread Length: 12mmDrive Size: 5mm
Thread Size: M8 x 1.25mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5.0mm, Thread Size M8X1.25mm, Shoulder Diameter 9.987mm, Screw Shoulder Length 10mm, Thread Length 12mm, Head Dia 14mm, Head Height 7mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.