Shldr Screw, 9.987mmX12mm, M8x1.25mm, PK5

VALUE BRAND| Zoro #: G2473816| Mfr #: MSB4-40

$75.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473816 Mfr #: MSB4-40
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.050mmFinish: Plain
Material: 416 Stainless SteelItem: Shoulder Screw
Type: PrecisionRockwell Hardness: C26 to 32
Head Style: StandardSystem of Measurement: Metric
Class: 2AMin. Tensile Strength (PSI): 75, 000
Shoulder Length: 12mmHead Height: 7mm
Head Dia.: 14mmShoulder Dia.: 9.987mm
Thread Length: 12mmDrive Size: 5mm
Thread Size: M8 x 1.25mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5.0mm, Thread Size M8X1.25mm, Shoulder Diameter 9.987mm, Screw Shoulder Length 12mm, Thread Length 12mm, Head Dia 14mm, Head Height 7mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.