JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shldr Screw, 9.987mmX16mm, M8x1.25mm, PK5

VALUE BRAND| Zoro #: G2011764| Mfr #: MSB1-41

$43.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011764 Mfr #: MSB1-41
Class: 2AMin. Tensile Strength (PSI): 80, 000
Rockwell Hardness: B95 to B100Item: Shoulder Screw
Drive Type: SlottedType: Precision
System of Measurement: MetricHead Style: Standard
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.050mm
Material: 18-8 Stainless SteelFinish: Plain
Head Dia.: 14mmShoulder Dia.: 9.987mm
Thread Length: 12mmThread Size: M8 x 1.25mm
Shoulder Length: 16mmHead Height: 7mm
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size M8X1.25mm, Shoulder Diameter 9.987mm, Screw Shoulder Length 16mm, Thread Length 12mm, Head Dia 14mm, Head Height 7mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 80,000 PSI, Class 2A, Rockwell Hardness B95-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.