Shoulder Screw, 10mmX25mm, M8 x 1.25mm, PK5

VALUE BRAND| Zoro #: G0576222| Mfr #: 6EY58

$37.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0576222 Mfr #: 6EY58
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Temp. Range (F): -70 to 250Item: Shoulder Screw
Type: Self-LockingRockwell Hardness: C39 to C44
Head Style: KnurledClass: 5g6g
Min. Tensile Strength (PSI): 159, 500System of Measurement: Metric
Head Dia.: 16mmShoulder Dia.: 10mm
Thread Length: 13mmDrive Size: 5mm
Thread Size: M8 x 1.25mmShoulder Length: 25mm
Head Height: 7.0mm Max.Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, Self Locking, 12.9 Alloy Steel, Plain Finish, Knurled Head, Drive Type Hex Socket, Drive Size 5mm, Thread Size M8X1.25mm, Shoulder Dia 10mm, Shoulder L 25mm, Thread L 13mm, Head Dia 16mm, Head Height 7mm Max, Shoulder Dia Tolerance -0.013mm to -0.049mm, Shoulder L Tolerance +0.25mm, Locking Element Nylon Patch, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Temp Range -70 to 250 F, Thread Class 5g6g, Rockwell Hardness C39-C44, Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.