Shoulder Screw, 9.987mmX8mm, M8x1.25mm, PK5

VALUE BRAND| Zoro #: G0695816| Mfr #: MSB4-38

$68.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695816 Mfr #: MSB4-38
Drive Type: Hex SocketMeets/Exceeds: ASME/ANSI B18.3.3
Shoulder Length Tolerance: +0.050mmFinish: Plain
Material: 416 Stainless SteelItem: Shoulder Screw
Type: PrecisionRockwell Hardness: C26 to 32
Head Style: StandardSystem of Measurement: Metric
Class: 2AMin. Tensile Strength (PSI): 75, 000
Head Height: 7mmHead Dia.: 14mm
Shoulder Dia.: 9.987mmThread Length: 12mm
Drive Size: 5mmThread Size: M8 x 1.25mm
Shoulder Length: 8mmCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 416 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 5.0mm, Thread Size M8X1.25mm, Shoulder Diameter 9.987mm, Screw Shoulder Length 8mm, Thread Length 12mm, Head Dia 14mm, Head Height 7mm, Shoulder Diameter Tolerance -0.025mm, Shoulder Length Tolerance +0.050mm, Min Tensile Strength 75,000 PSI, Class 2A, Rockwell Hardness C26-32, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.