Shoulder Screw, 10mmX90mm, M8 x 1.25mm, PK5

VALUE BRAND| Zoro #: G1225287| Mfr #: 6EU55

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1225287 Mfr #: 6EU55
Drive Type: Hex SocketMeets/Exceeds: Standards Comparable to ISO 7379
Shoulder Length Tolerance: +0.25mmFinish: Plain
Shear Strength (PSI): 95, 700Material: 12.9 Alloy Steel
Item: Shoulder ScrewRockwell Hardness: C39 to C44
Head Style: KnurledSystem of Measurement: Metric
Class: 5g6gMin. Tensile Strength (PSI): 159, 500
Shoulder Length: 90mmHead Height: 7.0mm Max.
Head Dia.: 16mmThread Length: 13mm
Drive Size: 5mmThread Size: M8 x 1.25mm
Country of Origin (subject to change): Multiple

Product Description

Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 5mm, Thread Size M8X1.25mm, Shoulder Dia 10mm, Shoulder Length 90mm, Thread Length 13mm, Head Dia 16mm, Head Height 7mm Max, Shoulder Dia Tolerance -0.013mm to -0.049mm, Shoulder Length Tolerance +0.25mm, Min Tensile Strength 159,500 PSI, Shear Strength 95,700 PSI, Thread Class 5g6g, Rockwell Hardness C39-C44, Meets Standards Comparable to ISO 7379, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.