Shoulder Screw, SS, 10-32, 3/4 L, PK5

VALUE BRAND |Zoro #: G1087432|Mfr #: 4333

$10.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1087432 Mfr #: 4333
Meets/Exceeds: ASME/ANSI B18.3.3Shoulder Length Tolerance: +0.002"
Rockwell Hardness: B95 to B100Head Dia.: 3/8"
Finish: PlainHead Height: 3/16"
Thread Size: 10-32Material: 18-8 Stainless Steel
Thread Length: 1/4"Item: Shoulder Screw
Type: PrecisionShoulder Dia.: 1/4"
Head Style: StandardSystem of Measurement: Inch
Class: 2AMin. Tensile Strength (PSI): 116, 000
Shoulder Length: 3/4"Drive Type: Slotted
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 10-32, Shoulder Dia 1/4 In, Screw Shoulder Length 3/4 In, Thread Length 1/4 In, Head Dia 3/8 In, Head Height 3/16 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90, 000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15% when you sign up for Z-mail.