Shoulder Screw, 5/16"X5/16", 1/4-20, PK5

VALUE BRAND| Zoro #: G2297197| Mfr #: 4338

$21.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2297197 Mfr #: 4338
Item: Shoulder ScrewHead Height: 7/32"
Meets/Exceeds: ASME/ANSI B18.3.3Material: 18-8 Stainless Steel
Type: PrecisionClass: 2A
Head Dia.: 1/2"Finish: Plain
System of Measurement: InchThread Length: 7/16"
Thread Size: 1/4-20Rockwell Hardness: B95 to B100
Head Style: StandardMin. Tensile Strength (PSI): 116, 000
Shoulder Length Tolerance: +0.002"Shoulder Length: 5/16"
Shoulder Dia.: 5/16"Drive Type: Slotted
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 1/4-20, Shoulder Dia 5/16 In, Screw Shoulder Length 5/16 In, Thread Length 7/16 In, Head Dia 1/2 In, Head Height 7/32 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.