JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shoulder Screw, 5/32"X1/2", 6-32, PK5

VALUE BRAND| Zoro #: G2217031| Mfr #: 7014SSPH

$23.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2217031 Mfr #: 7014SSPH
Shoulder Dia.: 5/32"Material: 18-8 Stainless Steel
Min. Tensile Strength (PSI): 116, 000Finish: Plain
Rockwell Hardness: B95 to B100Type: Precision
Item: Shoulder ScrewSystem of Measurement: Inch
Head Dia.: 9/32"Class: 2A
Meets/Exceeds: ASME/ANSI B18.3.3Thread Length: 3/16"
Shoulder Length Tolerance: +0.002"Thread Size: 6-32
Head Height: 1/8"Head Style: Standard
Drive Size: #2Shoulder Length: 1/2"
Drive Type: PhillipsCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #2, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 1/2 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.