Shoulder Screw, 5/32"X1/4", 6-32, PK5

VALUE BRAND| Zoro #: G0656896| Mfr #: 4763

$9.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0656896 Mfr #: 4763
Type: PrecisionHead Style: Standard
Thread Size: 6-32Material: 18-8 Stainless Steel
Head Height: 1/8"System of Measurement: Inch
Shoulder Dia.: 5/32"Shoulder Length Tolerance: +0.002"
Rockwell Hardness: B95 to B100Item: Shoulder Screw
Head Dia.: 9/32"Meets/Exceeds: ASME/ANSI B18.3.3
Finish: PlainClass: 2A
Min. Tensile Strength (PSI): 116, 000Thread Length: 3/16"
Drive Size: #2Shoulder Length: 1/4"
Drive Type: PhillipsCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #2, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 1/4 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews