Shoulder Screw, 5/32"X7/16", 6-32, PK5

VALUE BRAND| Zoro #: G1972345| Mfr #: 7013SSPH

$13.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972345 Mfr #: 7013SSPH
Thread Length: 3/16"Shoulder Dia.: 5/32"
Head Dia.: 9/32"Finish: Plain
Head Height: 1/8"Thread Size: 6-32
Min. Tensile Strength (PSI): 116, 000Meets/Exceeds: ASME/ANSI B18.3.3
Type: PrecisionShoulder Length Tolerance: +0.002"
Material: 18-8 Stainless SteelHead Style: Standard
Item: Shoulder ScrewClass: 2A
Rockwell Hardness: B95 to B100System of Measurement: Inch
Shoulder Length: 7/16"Drive Type: Phillips
Drive Size: #2Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #2, Thread Size 6-32, Shoulder Dia 5/32 In, Screw Shoulder Length 7/16 In, Thread Length 3/16 In, Head Dia 9/32 In, Head Height 1/8 In, Shoulder Dia Tolerance -0.001 In, Shoulder Length Tolerance +0.002 In, Min Tensile Strength 90,000 PSI, Class 2A, Rockwell Hardness B90-B100, Meets ASME/ANSI B18.3.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.